• The item cannot be ordered due to missing prices.

24G casing, mobile, for individual configuration with drawers 500 mm

Article no.: 927730 500
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Height adjustment interval 25 mm
    Cylinder lock modular barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 700 mm
    Width 600 mm
    Depth 650 mm
    Usable height 425 mm
    Usable height for drawers 425 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 125 mm
    with anti-roll lip yes
    Number of drawers 0
    Number of pull-out shelves 0
    Number of doors 0
    maximum load capacity 600 kg
    Version wheeled; for individual configuration
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Casing open at the top no
    Treadless tyres yes
    Weight 28.5 kg
    Type of product Workshop mobile drawer unit

    Identification numbers & Classifications

    Article number 927730 500
    EAN / GTIN 4062406111762
    Manufacturer number 927730 500

    Description

    Version:

    24G casing, mobile, for individual configuration with drawers in sturdy steel construction. Covering with a ribbed rubber mat, raised edge and 2-component Haptoprene push handles.
    With 2 each ball-bearing fixed wheels and castors, (castors with brakes for the wheels and the castor heads) ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields.
    Can be locked centrally with cylinder lock.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height. When fitting out cabinet variants with doors, take into account the usable height for drawers in the casing.
    Only drawers No. 927805 can be fitted to the casing!
    Do not slide these under workstations with electric height adjustment No. 920301920316.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart