• The item cannot be ordered due to missing prices.

Casing 24G with door hinged on the left, for individual configuration with drawers 600/425 mm

Article no.: 927727 600/425
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / door height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Height adjustment interval: 25
  • Cylinder lock: modular lock barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Door opening angle 180 degrees
    Height adjustment interval 25 mm
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 600 mm
    Width 600 mm
    Depth 650 mm
    Usable width 550 mm
    Usable height for drawers 75 mm
    Door usable height 425 mm
    Version for individual configuration
    Weight 26 kg
    Type of product Workbench casing

    Identification numbers & Classifications

    Article number 927727 600/425
    EAN / GTIN 4062406266134
    Manufacturer number 927727 600/425

    Description

    Version:

    24G casing with cupboard, for individual configuration with drawers in sturdy steel construction. Can be locked centrally with cylinder lock.
    Door hinged on the left.

    Colour:

    Body RAL 7035 light grey, door RAL 7016 anthracite powder-coated.

    Note:

    When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
    Sizes 600/425 and 700/525 suitable only for Ready-to-go workbenches.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart