• The item cannot be ordered due to missing prices.

Casing 24G with door hinged on the right, for individual configuration with drawers 800/425 mm

Article no.: 927725 800/425
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height / door height (mm) Unit price incl. VAT
  • Door opening angle: 180
  • Height adjustment interval: 25
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Door opening angle 180 degrees
Height adjustment interval 25 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 600 mm
Depth 650 mm
Usable width 550 mm
Usable height for drawers 250 mm
Door usable height 425 mm
Door stop right-hand
Version for individual configuration
Weight 31.8 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 927725 800/425
EAN / GTIN 4062406111724
Manufacturer number 927725 800/425

Description

Version:

24G casing with cupboard, for individual configuration with drawers in sturdy steel construction. Can be locked centrally with cylinder lock.
Door hinged on the right.

Colour:

Body RAL 7035 light grey, door RAL 7016 anthracite powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.
Sizes 600/425 and 700/525 suitable only for Ready-to-go workbenches.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart