• The item cannot be ordered due to missing prices.

Drawer casing, 24G mobile 700/5 mm

Article no.: 927620 700/5
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Height adjustment interval: 25
  • Drawer usable area in G: 20×20

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Height adjustment interval 25 mm
Drawer usable area in G 20×20
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 900 mm
Width 620 mm
Depth 740 mm
Usable height 625 mm
Usable height for drawers 625 mm
Drawer body height 700 mm
Drawer body width 600 mm
Drawer body depth 650 mm
Drawer body usable height 625 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
with anti-roll lip yes
Number of drawers 5
Number of pull-out shelves 0
Number of doors 0
Load capacity of upper shelf 50 kg
maximum load capacity 600 kg
Version wheeled; with drawers
Electronic locking system can be retrofitted yes
ComfortClose no
Casing open at the top no
Treadless tyres yes
Weight 80 kg
Type of product Workshop mobile drawer unit

Identification numbers & Classifications

Article number 927620 700/5
EAN / GTIN 4062406124595
Manufacturer number 927620 700/5

Description

Version:

24G drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten.
Covering with a ribbed rubber mat, raised edge and 2-component Haptoprene push handles.
With 2 each ball-bearing fixed wheels and castors, (castors with brakes for the wheels and the castor heads) ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields.
Drawers with individual drawer release system prevents the opening of drawers during transport. Can be locked centrally with cylinder lock.

Fitted with:

Drawer front height, mm: 75, 75, 100, 125, 250

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Do not push these under workstations with electric height adjustment No. 920301920316.

Downloads & documents

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart