• The item cannot be ordered due to missing prices.

Pull-out shelf 1

Article no.: 927510 1

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 50 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer usable width × usable depth in G 12×20G
    Usable width 300 mm
    Usable depth 500 mm
    Drawer usable width in G 12
    Installation height 50 mm
    Weight 6.1 kg
    Type of product Pull-out shelf

    Identification numbers & Classifications

    Article number 927510 1
    EAN / GTIN 4062406111373
    Manufacturer number 927510 1

    Description

    Version:

    Storage shelves made of sturdy sheet metal.
    100% full extension storage shelf with differential runners.

    Suitable for:

    16G cabinet casing.

    Colour:

    RAL 7035 light grey powder coated. Not configurable.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart