• The item cannot be ordered due to missing prices.

Drawer with one-handed individual drawer release system 100 mm

Article no.: 927505 100
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 12×20
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Drawer usable area in G 12×20
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 12×20G
Front height 100 mm
Usable height 75 mm
Usable width 300 mm
Usable depth 500 mm
Usable width in G 12
Usable depth in G 20
with individual drawer release system yes
Application range Assembly trolley
Weight 7.6 kg
Type of product Drawer

Identification numbers & Classifications

Article number 927505 100
EAN / GTIN 4062406109875
Manufacturer number 927505 100

Description

Version:

100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles with labelling strips that can be exchanged and rewritten. New type of drawer concept for optimum equipment with modular dividing material.
With one-handed individual drawer release system prevents the opening of drawers during transport. Essential for all roller cabinets and mobile workbenches and cabinet casings.

Suitable for:

All cabinet casings 16G.

Colour:

Drawer unit body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Accessories

Spare parts

Direct purchase

Sign in to your Account

To shopping cart