{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Keyboard drawer height | 80 mm | |
Keyboard drawer width | 684 mm | |
Keyboard drawer depth | 479 mm | |
Keyboard drawer usable height | 50 mm | |
Keyboard drawer usable width | 625 mm | |
Keyboard drawer usable depth | 295 mm | |
Installation height | 123 mm | |
Weight | 8.5 kg | |
Type of product | Keyboard drawer |
Article number | 927341 1 | |
EAN / GTIN | 4062406127336 | |
Manufacturer number | 927341 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |