{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 150 mm | |
Construction height | 180 mm | |
Wheel ⌀ | 125 mm | |
Load capacity per piece | 200 kg | |
Weight | 2.2 kg | |
Type of product | Roller |
Article number | 927202 2 | |
EAN / GTIN | 4062406108076 | |
Manufacturer number | 927202 2 |