• The item cannot be ordered due to missing prices.

Connecting plates for support legs, Type: 2

Article no.: 927133 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 90 mm
Depth 50 mm
Thickness 2 mm
Type of product Adaptor

Identification numbers & Classifications

Article number 927133 2
EAN / GTIN 4062406710927
Manufacturer number 927133 2

Description

Version:

Connecting plates for support legs. For connecting 2 Vario workbenches/2 support legs.

Suitable for:

Support legs No. 927000, No. 927040, and No. 927062927068, Vario workbenches.

Supplied with:

4 connecting plates, 4 captive nuts, 4 self-tapping screws, 4 hex screws.

Colour:

RAL 7035 light grey powder-coated. Not configurable.

Note:

Stabilising plates No. 927122 size 1 must also be used with connecting plates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart