• The item cannot be ordered due to missing prices.

Corner worktop support leg, height adjustable 1

Article no.: 927112 1
1
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height adjustment range 750 mm - 1,050 mm
Width 50 mm
Depth 50 mm
Height adjustment interval 50 mm
Type of product Support leg

Identification numbers & Classifications

Article number 927112 1
EAN / GTIN 4062406128777
Manufacturer number 927112 1

Description

Version:

Support leg of steel hollow section for corner worktop. Height adjustable at 50 mm intervals from 750 − 1050 mm. With cable slots - for simple and professional routing of media cables / power cables.

Supplied with:

Support leg supplied with 1 pair stabilising plates No. 927122 size 1

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart