• The item cannot be ordered due to missing prices.

Support leg with power, Height 800 mm, Type: FR

Article no.: 927062 FR
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 800 mm
Width 50 mm
Depth 700 mm
Socket type E
Nominal voltage 250 V
Rated current 16 A
Power supply Mains-powered
suitable for worktop depth 750 mm
Type of product Power module

Identification numbers & Classifications

Article number 927062 FR
EAN / GTIN 4062406755539
Manufacturer number 927062 FR

Description

Version:

Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

Supplied with:

Support leg with two Schuko sockets with fastening materials, not wired.

Colour:

RAL 7035 light grey powder-coated.

Note:

Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening. The height is to the underside of the worktop.
Pre-assembled workbenches must be secured against tipping.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart