• The item cannot be ordered due to missing prices.

Corner worktop with dark grey plastic coating (Eluplan) 750 mm

Article no.: 926332 750

Select article variation and quantity

suitable for connecting to worktop depth (mm) Unit price incl. VAT
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 50 mm
suitable for connecting to worktop depth 750 mm
Material of worktop Strip wood core with Eluplan plastic covering
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Worktop surface Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of plastic covering dark grey
Corner, oblique 45°
Edge strip version 4-sided
ABS edge band 3 mm
Type of product Workbench top

Identification numbers & Classifications

Article number 926332 750
EAN / GTIN 4062406107178
Manufacturer number 926332 750

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 750 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart