{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,500 mm | |
Depth | 800 mm | |
Thickness | 50 mm | |
Material of worktop | Strip wood core with Eluplan plastic covering | |
Worktop covering | Eluplan (plastic), (linoleum covering) | |
Coating thickness | 2 mm | |
Worktop surface | Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast | |
Colour of worktop surface | dark grey | |
ABS edge band | 3 mm | |
Type of product | Workbench top |
Article number | 926245 1500 | |
EAN / GTIN | 4062406215705 | |
Manufacturer number | 926245 1500 |