• The item cannot be ordered due to missing prices.

Worktop with dark grey plastic coating (Eluplan) 1250 mm

Article no.: 926241 1250

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,250 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Strip wood core with Eluplan plastic covering
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Worktop surface Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
ABS edge band 3 mm
Weight 24.1 kg
Type of product Workbench top

Identification numbers & Classifications

Article number 926241 1250
EAN / GTIN 4062406106546
Manufacturer number 926241 1250

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).
Worktop for assembly, inspection, and laboratory work. The surface consists of a medium-hard covering that is permanently anti-static and highly wear-resistant, 2 mm thick. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The end faces are provided with a pale grey ABS edge strip, 3 mm thick. Eluplan worktops are largely resistant to oil, grease, weak acids, and alkalis. (These do, however, affect the appearance of the surface).

Note:

The Eluplan plastic coating is not colour-fast. No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart