• The item cannot be ordered due to missing prices.

Vario workbench, mobile, height 850 mm, Bamboo worktop 1000/1

Article no.: 923501 1000/1
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length mm / number of drawers Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Individual drawer release system One-hand
Drawer usable area in G 20×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario; vario
Height 850 mm
Worktop length 1,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 200 mm
Drawer body width 600 mm
Drawer body depth 650 mm
Drawer body usable height 125 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Polyurethan
Number of drawers 1
maximum load capacity, mobile unit 250 kg
Material of worktop Bamboo
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 62.1 kg
Type of product mobile workbench

Identification numbers & Classifications

Article number 923501 1000/1
EAN / GTIN 4062406118235
Manufacturer number 923501 1000/1

Description

Version:

Workbench in sturdy steel construction with storage shelf depth 300 mm. With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.
Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Individual drawer release system prevents the opening of drawers during transport.

Fitted with:

Drawer front height, mm: 125

Supplied with:

2 × support legs with wheels, casing with drawer, storage shelf, worktop.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

From the same series "vario" View all

Direct purchase

Sign in to your Account

To shopping cart