• The item cannot be ordered due to missing prices.

Vario workbench with 2 drawer casings 24G, height 950 mm, Eluplan worktop, dark 2000/7+2T mm

Article no.: 922817 2000/7+2T
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 1,000
  • Insert thickness: 50
  • Drawer runner extension (partial/full extension): 100

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Workbench height 950 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 1,000 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Door opening angle 180 degrees
    Drawer usable area in G 20×20
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series vario
    Height 950 mm
    Worktop length 2,000 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Drawer body width 600 mm
    Drawer body depth 650 mm
    Drawer body usable height 800 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Number of drawers 9
    Weight 192 kg
    Type of product Workbench

    Identification numbers & Classifications

    Article number 922817 2000/7+2T
    EAN / GTIN 4062406085742
    Manufacturer number 922817 2000/7+2T

    Description

    Version:

    Workbench in sturdy steel construction. Drawer casing 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

    Fitted with:

    Drawer front height (left) mm: 75; 75; 100; 100; 100; 150; 200
    Drawer front height (right) mm: 75‑75
    Door height (right) mm: 625
    Number of height-adjustable storage shelves (right): 1

    Supplied with:

    2 × drawer casings, worktop.

    Colour:

    Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "vario" View all

    Direct purchase

    Sign in to your Account

    To shopping cart