• The item cannot be ordered due to missing prices.

Vario workbench with drawer casing 24G, height 850 mm, Bamboo worktop 1500 mm

Article no.: 922521 1500
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 50

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1 mm
    Workbench height 850 mm
    Drawer/pull-out shelf load capacity 75 kg
    Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
    Insert thickness 50 mm
    Drawer runner extension (partial/full extension) 100 %
    Drawer usable area in G 20×20
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Series vario
    Height 850 mm
    Worktop length 1,500 mm
    Worktop depth 750 mm
    Worktop thickness 50 mm
    Drawer body height 200 mm
    Drawer body width 600 mm
    Drawer body depth 650 mm
    Drawer body usable height 125 mm
    Drawer usable width 500 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 20
    Drawer usable depth in G 20
    Number of drawers 1
    Weight 102 kg
    Type of product Workbench

    Identification numbers & Classifications

    Article number 922521 1500
    EAN / GTIN 4062406084059
    Manufacturer number 922521 1500

    Description

    Version:

    Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer cabinet 24G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

    Fitted with:

    Drawer front height, mm: 125

    Supplied with:

    2 × support legs, 1 × pair of stabilising plates, drawer cabinet with drawers, worktop.

    Optional extras:

    Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

    Colour:

    Cabinet body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    From the same series "vario" View all

    Direct purchase

    Sign in to your Account

    To shopping cart