• The item cannot be ordered due to missing prices.

Vario workbench with drawer casing 16G, height 950 mm, Bamboo worktop 2000/2 mm

Article no.: 922051 2000/2
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 50

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario
Height 950 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 300 mm
Drawer body width 400 mm
Drawer body depth 650 mm
Drawer body usable height 225 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Number of drawers 2
Weight 97 kg
Type of product Workbench

Identification numbers & Classifications

Article number 922051 2000/2
EAN / GTIN 4062406083540
Manufacturer number 922051 2000/2

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer casing 16G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Fitted with:

Drawer front height, mm: 75‑150

Supplied with:

2 × support legs, 1 × pair of stabilising plates, drawer casing with drawers, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Spare parts

From the same series "vario" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart