• The item cannot be ordered due to missing prices.

Workbench, left side cupboard, centre open, right side 4 drawers, Bamboo worktop 2000 mm

Article no.: 921171 2000
2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 800
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 800 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Door opening angle 180 degrees
Drawer usable area in G 20×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Ready-to-go
Height 950 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Support cabinet width 1,900 mm
Support cabinet depth 700 mm
Drawer body usable height 625 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Number of drawers 4
Weight 175.2 kg
Type of product Workbench

Identification numbers & Classifications

Article number 921171 2000
EAN / GTIN 4062406086381
Manufacturer number 921171 2000

Description

Version:

Workbench in sturdy steel construction with frame of rectangular hollow section. Drawer cabinet can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity. Feet with plastic pads, do not damage the floor.
Drawer bodies always RAL 7035 light grey, powder coated. Variable colours for the drawer fronts. No surrounding ledges, thereby allowing optimum cleaning and full availability of the area for drawer dividers (boxes, rigid foam inlays, slotted partitions). Drawer runner mountings at 25 mm intervals.
Locking system with 5-pin cylinder locks and modular barrels. Compatible with integrated locking systems.
Centre part with recessed open casing for ergonomic posture. Body with door and height-adjustable shelf.

Fitted with:

Door height (left) mm: 625
Number of height-adjustable shelves (left): 1
Drawer front height (right) mm: 100, 125, 150, 250

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Cabinet body and drawer body RAL 7035 light grey, drawer fronts and cupboard doors RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Downloads & documents

Suitable products

Accessories

Spare parts

From the same series "Ready-to-go" View all

Direct purchase

Sign in to your Account

To shopping cart