• The item cannot be ordered due to missing prices.

Side plate for workstations with electric height adjustment 750 mm

Article no.: 920355 750

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
suitable for depth 750 mm
Type of product Link plate

Identification numbers & Classifications

Article number 920355 750
EAN / GTIN 4067263722816
Manufacturer number 920355 750

Description

Version:

Side plate made of sturdy sheet metal. For fitting at the side of workstations with electric height adjustment to avoid a possible crush hazard when workstations are positioned in a row.

Suitable for:

Workstations with electric height adjustment, for medium loads No. 920312 and 920317.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart