{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Workbench/desk load capacity - maximum distributed load (on wood) | 1,000 kg | |
Type of height adjustment | electric | |
Insert thickness | 50 mm | |
Height adjustment | 25 mm | |
Height adjustment range (worktop surface) from − to | 740 mm - 1,140 mm | |
Width | 2,000 mm | |
Depth | 750 mm | |
Worktop length | 2,000 mm | |
Worktop depth | 750 mm | |
Worktop thickness | 50 mm | |
Principle of height adjustment | complete structure | |
Stepless height adjustment | yes | |
Plug type, input | F | |
Supply voltage | 250 V | |
Continuous load capacity | 750 kg | |
maximum load capacity | 1,000 kg | |
Material of worktop | Beech marine ply | |
Surface worktop | clear varnished | |
Weight | 101 kg | |
Power supply | Mains operated | |
Type of product | Workbench |
Article number | 920317 2000 | |
EAN / GTIN | 4067263736233 | |
Manufacturer number | 920317 2000 |