{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall height C | 220 mm | |
Length L | 1,300 mm | |
Width | 800 mm | |
Lift height H | 800 mm | |
Lift time | 26 s | |
AC supply voltage | 400 V | |
Mains frequency | 50 Hz | |
Power supply | Mains operated | |
Safe working load | 3,000 kg | |
Weight | 320 kg | |
Type of product | Scissor lift table |
Article number | 919992 3000 | |
EAN / GTIN | 4050939066239 | |
Manufacturer number | 040049473 HTH-E |