• The item cannot be ordered due to missing prices.

Working platforms for fork-lift trucks, Type: 1040X835

Article no.: 919981 1040X835
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,000 mm
Width 835 mm
Depth 1,040 mm
Footprint width 740 mm
Footprint depth 740 mm
Fork insertion slots dimension A 200 mm
Fork insertion slots dimension D 80 mm
Fork-lift fork socket pitch B 280 mm
Safe working load 240 kg
Weight 61 kg
Type of product Work platform

Identification numbers & Classifications

Article number 919981 1040X835
EAN / GTIN 4052462053540

Description

Version:

Sturdy steel tube construction made of round sections with all-round railings, including 2 PPE stop devices. Rear wall of mesh and non-slip work platform. Can be lifted by fork-lift truck at the wide side. Insertion pins prevent the platform slipping off the forks. With galvanised tool storage tray. Parting height 1.10 m.
Base area 740×740 mm.

Application:

For safe working on repair and maintenance tasks on high parts of buildings, ceiling lights etc.

Standard:

TÜV approved, satisfies the DGUV (German statutory accident insurance) 208-031.

Colour:

Yellow orange RAL 2000 painted.

Note:

Please comply with national regulations regarding use of working platforms with the fork-lift truck. Suitable working platforms for use in Austria (approved by TÜV Austria) and Belgium are available on request.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart