{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 65 | |
Length | 1,550 mm | |
Width | 540 mm | |
Fork length | 1,150 mm | |
Fork width | 160 mm | |
Lift range | 85 mm - 205 mm | |
Number of batteries contained | 4 | |
Article no of the battery / rechargeable battery fitted | 081557 LR6 | |
Load capacity | 2,000 kg | |
Material of castors | Polyurethane | |
Material of fork rollers | Polyurethane tandem | |
Colour | yellow-black | |
Scales | yes | |
Weighing range | 1 kg - 2,000 kg | |
Weight | 117 kg | |
Type of product | Pallet truck |
Article number | 919915 2000 | |
EAN / GTIN | 4017976021225 | |
Manufacturer number | 2122 |