• The item cannot be ordered due to missing prices.

Pallet scales, Weighing range: 3000kg

Article no.: 919912 3000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Weighing range (kg) Unit price incl. VAT
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 67
Weighing range 3,000 kg
maximum weighing range 1 kg - 3,000 kg
Scale divisions 1,000 g
Width 840 mm
Depth 1,195 mm
Height 110 mm
Weight 51 kg
Power supply Battery-powered
Number of batteries contained 4
Battery type Mignon, AA
Type of product Pallet scales

Identification numbers & Classifications

Article number 919912 3000
EAN / GTIN 4045761203204
Manufacturer number UIB 3T-3

Description

Version:

Mobile pallet scales. 2 rollers and handle for easy transport of the scales.
Dynamic weighing: Under unstable ambient conditions or when weighing animals, a stable average can be calculated at the touch of a button.
Selectable battery operation. 4 silicone-coated aluminium load cells.
Scale: Steel, powder-coated. Dust-proof and splash−proof IP67.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

With a protective hood, external mains adapter.

Colour:

Steel, powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart