{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,540 mm | |
Width | 540 mm | |
Fork length | 1,150 mm | |
Fork width | 160 mm | |
Fork roller ⌀ | 80×70 mm | |
Lift range | 85 mm - 200 mm | |
Castors ⌀ | 200×50 mm | |
Load capacity | 2,500 kg | |
Material of castors | Resilient solid rubber | |
Material of fork rollers | Nylon tandem treadless | |
Colour | yellow | |
Scales | no | |
Weight | 76 kg | |
Type of product | Pallet truck |
Article number | 919910 1150 | |
EAN / GTIN | 4017976021164 | |
Manufacturer number | 2116 |