{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3270 | |
Height adjustment range | 720 mm - 995 mm | |
Platform area width | 605 mm | |
Platform area depth | 405 mm | |
Wheel ⌀ | 75 mm | |
Safe working load | 150 kg | |
Weight | 17 kg | |
Type of product | Materials stand |
Article number | 919902 3270 | |
EAN / GTIN | 4017976032702 | |
Manufacturer number | 3270 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |