• The item cannot be ordered due to missing prices.

Enclosed trolley with 5 platforms 5393

Article no.: 919882 5393
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 100
Type 5393
Height 1,792 mm
Width 1,370 mm
Depth 845 mm
Platform area width 1,200 mm
Platform area depth 780 mm
Height of shelf 1 292 mm
Height of shelf 2 582 mm
Height of shelf 3 882 mm
Height of shelf 4 1,182 mm
Height of shelf 5 1,482 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of each loose shelf 90 kg
Total load capacity 750 kg
Material of loose shelf Sandwich boards with beech-effect surface.
Material of wheel TPE
Push handle yes
Weight 175 kg
Standard EN 1757-3
Type of product Enclosed trolley

Identification numbers & Classifications

Article number 919882 5393
EAN / GTIN 4017976019178
Manufacturer number 5393

Description

Version:

Steel angle section construction with tubular pushing handle. End walls,1 side wall and roof clad with 40×40×4 mm wire mesh, fully welded. Positive bar locking with pivoting handle and padlock. 1 fixed platform and 4 loose shelves of chipboard with beech grain surface. Intermediate shelves adjustable at 100 mm intervals. The bottom shelf is not adjustable. 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings. TOTALSTOP central braking system on the castors.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart