• The item cannot be ordered due to missing prices.

Platform trolley with 4 platforms 8312

Article no.: 919880 8312
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Height adjustment interval: 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 100 mm
Type 8312
Height 1,800 mm
Width 1,169 mm
Depth 709 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Height of shelf 1 269 mm
Height of shelf 2 669 mm
Height of shelf 3 1,069 mm
Height of shelf 4 1,469 mm
Height adjustment interval 100 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of each loose shelf 90 kg
Total load capacity 600 kg
Material of wheel TPE
Push handle yes
Weight 83 kg
Standard EN 1757-3
Type of product Platform trolley

Identification numbers & Classifications

Article number 919880 8312
EAN / GTIN 4017976083124
Manufacturer number 8312

Description

Version:

Welded steel sections and tubes, end walls with vertical tube struts at 130 mm spacing. Platforms made of chipboard with beech grain surface. Intermediate shelves adjustable at 100 mm intervals. The bottom shelf is not adjustable. 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart