• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms, Type: 2496B

Article no.: 919868 2496B
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2496B
Height 860 mm
Width 737 mm
Depth 609 mm
Platform area width 600 mm
Platform area depth 600 mm
Height of bottom shelf 228 mm
Height of top shelf 860 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Load capacity of top shelf 200 kg
maximum load capacity 500 kg
Material of wheel TPE
Weight 42 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919868 2496B
EAN / GTIN 4017976249605
Manufacturer number 2496B

Description

Version:

Welded steel construction,
2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.
Steel plate platforms flush with the frame.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart