• The item cannot be ordered due to missing prices.

Table trolley with 2 platforms 2400

Article no.: 919860 2400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 2400
Height 860 mm
Width 1,047 mm
Depth 509 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 228 mm
Height of top shelf 860 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Load capacity of top shelf 200 kg
maximum load capacity 500 kg
Material of wheel TPE
Weight 37 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919860 2400
EAN / GTIN 4017976024004
Manufacturer number 2400

Description

Version:

Welded steel sections and tubes, platforms made of chipboard with beech grain effect surface.
2 fixed wheels and 2 castors (with parking brake), TPE tyres, and hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart