{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2750 | |
Height | 1,040 mm | |
Width | 985 mm | |
Depth | 511 mm | |
Platform area width | 850 mm | |
Platform area depth | 500 mm | |
Height of bottom shelf | 200 mm | |
Height of middle shelf | 510 mm | |
Height of top shelf | 820 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 125 mm | |
Load capacity of top shelf | 80 kg | |
Load capacity of middle shelf | 80 kg | |
maximum load capacity | 300 kg | |
Material of wheel | TPE | |
Weight | 35 kg | |
Standard | EN 1757-3 | |
Type of product | Table trolleys |
Article number | 919840 2750 | |
EAN / GTIN | 4017976027500 | |
Manufacturer number | 2750 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |