• The item cannot be ordered due to missing prices.

Folding trolley, Type: KW1

Article no.: 919810 KW1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type KW1
Height folded up 285 mm
Width folded up 815 mm
Depth folded up 470 mm
Platform area width 720 mm
Platform area depth 450 mm
Platform area height 205 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
maximum load capacity 250 kg
Material of wheel TPE
Weight 15 kg
Standard EN 1757-3
Type of product Folding trolley

Identification numbers & Classifications

Article number 919810 KW1
EAN / GTIN 4017976011325
Manufacturer number 1132

Description

Version:

Welded steel frame with folding handle, 2 fixed wheels and 2 castors (with parking brake).
Chipboard platform. TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart