• The item cannot be ordered due to missing prices.

Sling storage trolley 12

Article no.: 918601 12
12
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type 1700/12
Height 1,700 mm
Width 1,100 mm
Width without handle 1,000 mm
Depth 700 mm
Usable height 1,370 mm
Usable width 920 mm
Suspension interval 50 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 125 mm
maximum load capacity 200 kg
Material of wheels Treadless polyurethane tyres
Weight 40 kg
Type of product Sling storage trolley

Identification numbers & Classifications

Article number 918601 12
EAN / GTIN 4062406098070
Manufacturer number 918601 12

Description

Version:

Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 125 mm) with treadless polyurethane tyres, roller bearing hubs and a large push handle with 2-component Haptoprene cover ensure safe handling.

Application:

Can be equipped with storage shelves, storage container racks, drawing display stands, Multifix rail, cross rail and perforated panels in size 1000.

Supplied with:

918590 size 1700 materials supply trolley,
918603 size 950 cross rails,
918604 size 75 additional hook 75 mm,
918604 size 150 additional hook 150 mm.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart