• The item cannot be ordered due to missing prices.

Materials supply trolley 1300 mm

Article no.: 918590 1300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment interval 50 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 1,300 mm
    Width 1,100 mm
    Width without handle 1,000 mm
    Depth 700 mm
    Usable height 970 mm
    Usable width 920 mm
    Suspension interval 50 mm
    Number of castors with parking brake 2
    Number of castors without parking brake 2
    Wheel ⌀ 125 mm
    maximum load capacity 200 kg
    Material of wheels Treadless polyurethane tyres
    Weight 32 kg
    Type of product Materials supply trolley

    Identification numbers & Classifications

    Article number 918590 1300
    EAN / GTIN 4062406057244
    Manufacturer number 918590 1300

    Description

    Version:

    Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 125 mm) with treadless polyurethane tyres, roller bearing hubs and a large push handle with Haptoprene cover ensure safe handling.

    Application:

    Can be equipped with storage shelves, storage container racks, drawing display stands, Multifix rail, cross rail and perforated panels in size 1000.

    Colour:

    RAL 7035 light grey powder-coated.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart