• The item cannot be ordered due to missing prices.

Perforated panel for bolting in SP5

Article no.: 918580 SP5

Select article variation and quantity

Type Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hoffmann perforated panel grid interval 9×9 mm
    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 918580 SP5
    EAN / GTIN 4045197613592
    Manufacturer number 918580 SP5

    Description

    Version:

    Of sheet metal, for bolting into GARANT transport and table trolleys.
    Perforated panels □ 9×9 mm on a 37 mm grid to take perforated panel accessories.

    Suitable for:

    No. 918520 size T36; 918550 size T96; 918560 size TS96; 918554 size TL96.

    Colour:

    Silver powder-coated.

    Downloads & documents

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart