• The item cannot be ordered due to missing prices.

Intermediate shelf for bolting into table trolleys T5 and T7, Platform area depth: 500mm

Article no.: 918570 500

Select article variation and quantity

Platform area depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 850 mm
Platform area depth 500 mm
Safe working load 80 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 918570 500
EAN / GTIN 4045197613493
Manufacturer number 918570 500

Description

Version:

For bolting into GARANT table trolleys as an intermediate shelf. Of sheet metal, shelf of chipboard with anthracite-coloured scratch- resistant surface.

Suitable for:

Colour:

Silver powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart