{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | TL96 | |
Height | 955 mm | |
Width | 1,190 mm | |
Depth | 709 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 700 mm | |
Height of bottom shelf | 280 mm | |
Height of top shelf | 935 mm | |
Tray height | 37 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Load capacity of top shelf | 200 kg | |
maximum load capacity | 500 kg | |
Material of wheel | Polyurethane tyres | |
Weight | 56 kg | |
Type of product | Table trolleys |
Article number | 918554 TL96 | |
EAN / GTIN | 4045197967664 | |
Manufacturer number | 918554 TL96 |