{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 40 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Cylinder lock | modular barrel | |
Safety certificate | GS TÜV Süd | |
Height | 950 mm | |
Width | 720 mm | |
Depth | 464 mm | |
Drawer usable width | 530 mm | |
Drawer usable depth | 390 mm | |
Number of drawers | 6 | |
Weight | 64 kg | |
Type of product | Roller cabinet |
Article number | 916310 6 | |
Manufacturer number | 916310 6 |