• The item cannot be ordered due to missing prices.

Set of wheels for roller cabinets, Type: G

Article no.: 915565 G

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type G
Application range Roller cabinet
Type of product Roller

Identification & Classification

Article number 915565 G
EAN / GTIN 4045197330345
Manufacturer number 915565 G
Manufacturer VICTORIA SA - J.SARASSITIS INDUSTRIAL AREA OF KERA, OT 1053-06N P.O. BOX 20009, 190 01 KERATEA, Greece, www.victoria-sarassitis.com

Description

Version:

Set of wheels for GARANT and HOLEX roller cabinets.

Application:

Wheels with roller bearings and fibre shields.

Suitable for:

All GARANT roller cabinets No. 916300916400 up to build year 07/2017.

Supplied with:

2 fixed wheels 150 mm ⌀ and 2 castors 100 mm ⌀. (1 with parking brake) of nylon with PVC tyres, including fixings.

Note:

Suitable also for No. 914500, 914505, 914510, but of different colours. New roller cabinets in anthracite, castors in steel blue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart