• The item cannot be ordered due to missing prices.

Storage container rack G5

Article no.: 914920 G5

Product details

Technical Data

Length 650 mm
Installation height 100 mm
Number of containers 5
Colour of open storage bin anthracite
Open storage bin type AA1
Application range Roller cabinet
Type of product Storage container rack

Identification numbers & Classifications

Article number 914920 G5
EAN / GTIN 4045197924766
Manufacturer number 914920 G5

Description

Version:

Made of sheet metal, silver powder-coated.
For hanging onto the perforated back panel.

Suitable for:

Roller cabinets from build year 08.2006.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart