{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ToolCar roller cabinet; ToolTruck mobile workbench | |
Height | 20 mm | |
Width | 320 mm | |
Depth | 400 mm | |
Application range | Roller cabinet | |
Type of product | Shelf |
Article number | 914830 1 | |
EAN / GTIN | 4045197893871 | |
Manufacturer number | 914830 1 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |