• The item cannot be ordered due to missing prices.

ToolTruck mobile workbench for L-BOXX® 4

Article no.: 914574 4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Individual drawer release system: One-hand
  • Hoffmann perforated panel grid interval: 9×9

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 40 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Individual drawer release system One-hand
    Hoffmann perforated panel grid interval 9×9 mm
    Cylinder lock modular barrel
    Series ToolTruck
    Height 1,000 mm
    Width 1,195 mm
    Depth 500 mm
    Pull-out shelf usable width 370 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Number of doors 1
    Material of worktop X-ABS
    Bumper yes
    can be lowered no
    Weight 89 kg
    Type of product mobile workbench

    Identification numbers & Classifications

    Article number 914574 4
    EAN / GTIN 4062406785581
    Manufacturer number 914574 4

    Description

    Version:

    The ToolTruck mobile workbench has a worktop of X-ABS for highly demanding technical applications. Open compartment with 4 pull-out shelves, suitable for 4 pcs. L-BOXX® modular plastic cases, which can be quickly and easily engaged and released. 2 pcs. each L-BOXX® modular plastic case No. 693330 size 102 and size 136 will fit. Or alternatively: 2 pcs. No. 693330 size 102; 1 pc. size 238 (if 3rd pull-out shelf removed). Cabinet stiles are clad with LDPE bumpers. Central locking locks door, drawers and pull-out shelves.
    Cupboard section with door and 2 storage shelves.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite.

    Note:

    Optional storage shelf / side compartment No. 914791 not integrated into the ToolTruck central locking system, locked instead by a separate cylinder lock. See group 95 for further accessories and dividing material. Carrying case L-BOXX® is not included.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart