• The item cannot be ordered due to missing prices.

Telescopic roller cabinet 3

Article no.: 914500 3

Select article variation and quantity

Number of containment trays Unit price incl. VAT
  • Cylinder lock: modular lock barrel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cylinder lock modular lock barrel
    Height open 935 mm
    Height closed 520 mm
    Width 670 mm
    Depth 365 mm
    Storage compartment usable width 435 mm
    Storage compartment usable depth 330 mm
    Total number of troughs 3
    Load capacity of base container 40 kg
    Load capacity per cover/storage compartment 20 kg
    Weight 24.4 kg
    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 914500 3
    EAN / GTIN 4045197892058
    Manufacturer number 914500 3

    Description

    Version:

    The telescopic roller cabinet has a stable, deep-drawn sheet metal construction with spacious base container, 2 storage trays, and cover with all-round protection edging and X-ABS mat.
    Two telescopic columns with integral gas pressure springs (each with 20 kg spring force) provide support for opening and closing the cabinet, particularly when loaded. When closing, the telescopic columns slide into each other, so that there is no projection when closed. With fold-away handle for pulling and pushing.
    Centrally lockable by means of a cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels).

    Supplied with:

    Dividing material. 6 divider partitions 365 mm, 1 divider partition 435 mm, 1 divider partition for the base tray.

    Colour:

    Two-tone powder-coated, silver combined with RAL 7016 anthracite.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart