• The item cannot be ordered due to missing prices.

Slide handle for workbench cupboards without cylinder insert

Article no.: 914230

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Locking type to take a cylinder lock
    for workstations and storage solutions from build year August 2008
    Material of push handle Plastic
    Colour black
    with designation field yes
    Locking tongue width 26 mm
    Shape of locking tongue long, 20 mm cranked
    Fastening materials supplied yes
    no further fastening materials required yes
    The lock barrel can be fitted directly yes
    Lock barrels can be changed yes
    HO locking system barrels can be fitted yes
    Supplied without lock barrel yes
    Type of product Push handle

    Identification numbers & Classifications

    Article number 914230
    EAN / GTIN 4045197492326
    Manufacturer number 914230

    Description

    Suitable for:

    Door of computer housing No. 920150, doors of KOMPAKT-L and H workbenches (No. 932100934860), and doors of KOMBI workbenches (No. 933410933820).

    Supplied with:

    Slide handle with long cranked locking tongue. The handle is secured to the housing with a type of bayonet fastening. No other fastening materials are required.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart