{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Locking type | Barrel sleeve for cylinder lock | |
for workstations and storage solutions from build year | Mid-2000 | |
for workstations and storage solutions up to build year | Mid-2008 | |
Material of sleeve | Brass | |
suitable for | Doors of all KÖGL workbenches | |
not suitable for | Doors of workbenches No. 931500; 934100– 934170 | |
Locking tongue width | 15.5 mm | |
Locking tongue length | 39 mm | |
Shape of locking tongue | 1 mm cranked | |
Locking lever travel | 180 degrees | |
Fastening materials supplied | yes | |
The lock barrel can be fitted directly | yes | |
Recess for locking cylinder shape | yes | |
Lock barrels can be changed | yes | |
HO locking system barrels can be fitted | yes | |
Supplied without lock barrel | yes | |
Type of product | Barrel sleeve |
Article number | 914200 | |
EAN / GTIN | 2050000977596 | |
Manufacturer number | 501231 637790 0001 | |
Manufacturer | DOM Sicherheitstechnik GmbH & Co. KG, Wesslinger Straße 10-16, 50321 BRÜHL, Germany, www.dom-sicherheitstechnik.de |