• The item cannot be ordered due to missing prices.

Induction heating device 45

Article no.: 883962 45
New product

Select article variation and quantity

Size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Voltage 230 V
Power 2.1 kW
Workpiece internal ⌀ from 20 mm
Workpiece external ⌀ up to 310 mm
maximum component weight 45 kg
Temperature control range 20 °C - 180 °C
Length 320 mm
Width 268 mm
Height 293 mm
Type of product Induction heater

Identification numbers & Classifications

Article number 883962 45
EAN / GTIN 2050002076488

Description

Version:

The compact simatherm® induction heating device for rolling bearings and other ring-shaped metal parts for bore diameters from 20 to 310 mm. Roller bearings and other ring-shaped metal parts can be brought up to the 110 °C specified by the manufacturer under automatic control of time and temperature. Particularly compact design – only 17 kg in weight including 3 yokes. Remote control possible via Bluetooth mobile devices (only with free app “World of Maintenance”)

Supplied with:

Heating device, 3 yokes, temperature probe and thermal protection gloves.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart