• The item cannot be ordered due to missing prices.

Two-leg extractor 1

Article no.: 880930 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 100 mm
Internal capacity 55 mm - 105 mm
Depth of reach up to 100 mm
Power 4 t
Number of hooks 2
External hexagon drive 17 mm
Weight 1.18 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880930 1
EAN / GTIN 4021176923777
Manufacturer number 110-1

Description

Version:

With reversible extractor legs (for external and internal extraction),strong cross beam and powerful spindle. The desired span is adjusted simply by moving the extraction legs.

Application:

A quick adjustment extractor for gear wheels, bearings, discs, etc., which can be adjusted to the required span.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart