• The item cannot be ordered due to missing prices.

Extended extractor legs (3 pieces), Type / Clamping depth: 1/200mm

Article no.: 880320 1/200

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 200 mm
Type of product Extractor arm

Identification & Classification

Article number 880320 1/200
EAN / GTIN 4021176001741
Manufacturer number 1-190-S
Manufacturer Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Application:

In order to reach larger depths, the normal extractor legs can be exchanged for extended extractor legs.

Suitable for:

Extractor No. 880100 / 880130.

Suitable for:

Extractor 880100: Size 1; 10
Extractor 880130: Size 1; 10

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart