• The item cannot be ordered due to missing prices.

Spare extractor legs (3 pieces), Type / Clamping depth: 2/150mm

Article no.: 880220 2/150

Select article variation and quantity

Type / Clamping depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping depth 150 mm
Type of product Extractor arm

Identification numbers & Classifications

Article number 880220 2/150
EAN / GTIN 4021176002571
Manufacturer number 2-150-S

Description

Suitable for:

Extractor 880100: Size 2; 20
Extractor 880130: Size 2; 20

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart